Beli patch cord di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  2. SHUTER Duty Workbench
    Mulai

    Rp3.999.900

    SHUTER Duty Workbench
    atribut:
    • Color: Black
  3. Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    64%
    Mulai

    Rp189.900

    Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    atribut:
    • Cable Bending Radius (mm): 15
    • Cable Diameter (mm): 3.8
    • Specifications: LAN Cable with both ends RJ45 modular plug
  4. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  5. NETVIEL Patch Cord ST-LC
    Mulai

    Rp519.900

    NETVIEL Patch Cord ST-LC
    Deskripsi:
    Patch Cord ST-LC, Duplex Multimode 62.5/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: ST
    • Connector Type on Second End: LC
    • Fiber Type: 62.5μm (Multimode)
    • Zipcord Type: Duplex
  6. NETVIEL OTB Rackmounted 12 Port LC Singlemode Loaded Terminasi Accs
    Mulai

    Rp4.399.900

    NETVIEL OTB Rackmounted 12 Port LC Singlemode Loaded Terminasi Accs
    Deskripsi:
    Rugged Case with High Security, Fix Style Rackmounted and Fits in Standard 19” Rack, Two positions adjustable bracket mounting, Detachable acrylic front cover, Accepts 2 Snap-in Adapter Plate, 24 Ports Fiber Maximum Capacity (36 port max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
    atribut:
    • Dimension (HxWxD) (mm): 44(1u)x432x300
    • Connector Type: LC
  7. BELDEN Patchcords
    Mulai

    Rp89.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  8. NETVIEL Patch Cord SC-SC
    Mulai

    Rp389.900

    NETVIEL Patch Cord SC-SC
    Deskripsi:
    Patch Cord SC-SC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: SC
    • Connector Type on Second End: SC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  9. Panduit Cat 6A 28AWG Shielded Patch Cord (Kabel LAN)
    Mulai

    Rp579.900

    Panduit Cat 6A 28AWG Shielded Patch Cord (Kabel LAN)
    atribut:
    • Cable Diameter (mm): 4.7
  10. NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)
    Mulai

    Rp539.900

    NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)
    Deskripsi:
    Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: SC
    • Connector Type on Second End: LC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  11. NETVIEL Patch Cord SC-FC
    Mulai

    Rp419.900

    NETVIEL Patch Cord SC-FC
    Deskripsi:
    Patch Cord SC-FC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: SC
    • Connector Type on Second End: FC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  12. Panduit Patch Cord (with LAN Cable and Connectors at Both Ends)
    Mulai

    Rp4.299.900

    Panduit Patch Cord (with LAN Cable and Connectors at Both Ends)
    Deskripsi:
    The small diameter (28 AWG) realizes a space-saving design. It is less than half the size of a normal diameter patch cord. Since the bending radius is small and flexible, it can be easily relocated or expanded.
    atribut:
    • Cable: Standard
    • Cable Diameter (mm): 3.8
    • Cable Outer Diameter (mm): 3.8
    • Cable Type: Standard
    • Conductor Size (AWG) (mm²): 28
  13. NETVIEL Patch Cord SC-SC
    Mulai

    Rp649.900

    NETVIEL Patch Cord SC-SC
    Deskripsi:
    Patch Cord SC-SC, Duplex Multimode 50/125um OM3, 2 meter (LSZH)
    atribut:
    • Cable Length (m): 2
    • Connector Type on Grip End: SC
    • Connector Type on Second End: SC
    • Fiber Type: 50μm OM3 (Multimode)
    • Zipcord Type: Duplex
  14. NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Mulai

    Rp619.900

    NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Deskripsi:
    Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: LC
    • Connector Type on Second End: LC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  15. Panduit Category 6A, 10 Gb/s UTP Patch Cord (Kabel LAN)
    Mulai

    Rp559.900

    Panduit Category 6A, 10 Gb/s UTP Patch Cord (Kabel LAN)
    atribut:
    • Cable Diameter (mm): 6.4
    • Category: Category 6A
    • Conductor: 24AWG
    • Operating Temperature Range (°C): -10 to 60
    • Plug Type: RJ45
    • Type: UTP
  16. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  17. POLYSCIENCE Category Cable Patch Cord
    Mulai

    Rp1.599.900

    POLYSCIENCE Category Cable Patch Cord
    Deskripsi:
    Category 5e patch cords have registered jack (RJ) connectors on both ends. They are used for basic networking speeds and establish connections with home or office computers.
    atribut:
    • UNSPSC: 41122413
    • Cable shape: Round
    • Conductor Gauge (AWG): 24
    • End 1 Boot Type: Snagless
    • End 1 Connection Type: RJ45
    • End 2 Boot Type: Snagless
    • End 2 Connection Type: RJ45
    • Jacket Color: Blue
    • Jacket Material: Flame Retardant PVC
    • Overall Length (ft): 7
    • Performance Category: 5e
    • Shielded: Unshielded
  18. NETVIEL Patch Cord FC-FC
    Mulai

    Rp459.900

    NETVIEL Patch Cord FC-FC
    Deskripsi:
    Patch Cord FC-FC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: FC
    • Connector Type on Second End: FC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  19. MONOPRICE Category Cable Patch Cord
    Mulai

    Rp119.900

    MONOPRICE Category Cable Patch Cord
    Deskripsi:
    Category 6 patch cords have registered jack (RJ) connectors on both ends. They are used for applications requiring faster networking speeds or more bandwidth than category 5 or 5e cables can handle.
    atribut:
    • End 1 Connection Type: RJ45
    • End 2 Connection Type: RJ45
    • Fire Rating: Commercial
    • Jacket Material: PVC
    • NEC Article and Type: 800 CMG
Daftar Harga patch cord Terbaru October 2026
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
SHUTER Duty WorkbenchRp3.999.900
Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGRp189.900
NETVIEL Kabel Patch CAT6 PVCRp109.900
NETVIEL Patch Cord ST-LCRp519.900
NETVIEL OTB Rackmounted 12 Port LC Singlemode Loaded Terminasi AccsRp4.399.900
BELDEN PatchcordsRp89.900
Panduit Copper Patch Cord, Cat 6A/6, S/FTP CableRp669.900
NETVIEL Patch Cord SC-SCRp389.900
Panduit Cat 6A 28AWG Shielded Patch Cord (Kabel LAN)Rp579.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)